Referenser
Pferd Tools:PNL 4020/6 A 180
Rubix:6014519
Tillverkare:44654180
EAN:4007220157077

Produktinformation : POLINOX PNL 4020.6 A 180 - 44654180 - PFERD
Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.
Teknisk information
Attribut
| Yttre diameter | 40 mm |
|---|---|
| Spannmål | 80 |
| Stångdiameter | 6 mm |
| Längd | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
