Referenser
Norton:69957390701
Rubix:6202880
EAN:3157629147153
Produktinformation : Kvickrondeller Typ TS R980 SG Xtreme Life Blaze 50 mm - 69957390701 - NORTON
The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Teknisk information
Attribut
| Diameter | 50.8 mm |
|---|---|
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
776,50 kr Ex moms
/ 50 Styck
970,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran