Abrasiv skiva 3M 51369
3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U
Se teknisk informationSe dokumentReferenser
3M:51369
Rubix:6440293
Tillverkare:7100273602
EAN:04064035034054

Dokumenter
Produktinformation : Sliprondell 737U, Cubitron II Hookit, Multihål, 80+, 150 mm, 51369 - 7100273602 - 3M
Use 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas.
3M developed 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U for superior cut and long disc life during these key stages in auto body repair. It features 3M™ Precision Shaped Grain technology. This triangular shaped grain cuts 30% faster and lasts at least 30% longer than traditional ceramic abrasives. With its wide range of grades available, the disc is ideal for many sanding applications in collision repair.
Cubitron™II products have raised the bar for high performing abrasives. The combination with the multi-hole pattern on our abrasive disc offers excellent dust extraction, further increasing cut rate and disc life.
3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U attach to a hook‐and‐loop backup disc pad, can be removed cleanly and easily, and can be re‐used again and again for the extent of the abrasive life.
When used with a 3M™ Clean Sanding Disc Pad, the disc holes do not require alignment with the pad holes, making switching the discs fast, easy, and convenient.
3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for a long disc life. The very wide range of available grades offer discs for coarse body work up to fine sanding of blending areas. The 3M™ Hookit™ system makes for quick disc change-outs.
Styrkor
Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives;Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives;Sharper cutting surface means less pressure is required;Clean Sanding multi-hole pattern delivers excellent dust extraction;3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs;Long lasting,fast-cutting abrasive disc available in a wide range of grades
Användningsområden
Shape and Sand Filler or Putty; Primer Sanding; Sanding filler; Sanding; Surface Preparation
Teknisk information
Attribut
| Diameter | 150 mm |
|---|---|
| Spannmål | 80 |
| Typ av slipmedel | keramika |
| Serier | 3m™ cubitron™ ii hookit™ 737u |
| Boxning | 50 |
Att visa UNSPSC/ECL@SS/Customs
3 797,50 kr Ex moms
/ 250 Styck
4 746,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran






