Referenser
Bahco:3851-13-0.9-H-3
Rubix:431216
EAN:7311518282936



Produktinformation : BANDSÅGBLAD BIMETALL 13 MM - 3851-13-0.9-H-3
For cutting various materials from aluminium to stainless steel. Specially designed tooth shapes for maximum cutting performance. Fatigue and heat resistant M42 tooth tips for longer tool life. New and improved toothing guarantees excellent cutting performance. Available in various tooth shapes for the most diverse applications.
Teknisk information
Attribut
| Logistisk vikt | 76,9 g |
|---|---|
| Bredd | 13 mm |
| Tjocklek | 0.9 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
148,01 kr Ex moms
/ Styck
185,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
