Referenser
Bahco:3851-6-0.6-10/14
Rubix:431244
EAN:7311518180652

Produktinformation : BANDSÅGBLAD BIMETALL 6 MM - 3851-6-0.6-10/14
For cutting a variety of materials from aluminium to stainless steel. Tooth forms specially designed for maximum cutting performance. Fatigue- and heat-resistant M42 tooth tips for longer tool life. A new and improved tooth geometry ensures excellent cutting performance. Available in different tooth forms for a wide range of applications.
Teknisk information
Attribut
| Logistisk vikt | 28,6 g |
|---|---|
| Längd | 3200 mm |
| Bredd | 6 mm |
| Tjocklek | 0.6 mm |
| Material | stål |
| Antal tänder per tum | 10/14 |
Att visa UNSPSC/ECL@SS/Customs
124,80 kr Ex moms
/ Styck
156,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
