Referenser
Bahco:3869-27-0.9-TS-3
Rubix:431763
EAN:7311518177348

Dokumenter
Produktinformation : BANDSÅGBLAD HÅRDMETALL TS - 3869-27-0.9-TS-3
Styrkor
•Foundry band saw blade for non-ferrous and abrasive materials
Carbide tipped teeth with triple set configuration
Fast cutting
Easy feeding
Straight and radius cutting
Special design for foundry use
For use on smaller machines for difficult to cut materials
Carbide tipped teeth with triple set configuration
Fast cutting
Easy feeding
Straight and radius cutting
Special design for foundry use
For use on smaller machines for difficult to cut materials
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 203,3 g |
|---|---|
| Bredd | 27 mm |
| Tjocklek | 0.9 mm |
| Form på tänder | ts |
| Antal tänder per tum | 3 |
Att visa UNSPSC/ECL@SS/Customs
634,20 kr Ex moms
/ Styck
792,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
