Skruvmejsel Bahco BE-8925
ERGO™ TORX®-mejslar med gummigrepp dubbelhandtag T4–T45
Se teknisk informationSe dokumentReferenser
Bahco:BE-8925
Rubix:422101
EAN:7314150027798

Dokumenter
Produktinformation : SKRUVMEJSEL ERGO TORX 25X125
Screwdriver, developed according to the Scientific ERGO ™ process. Screw driver for Torx screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned.
Styrkor
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Flat face to prevent rolling away
Teknisk information
Attribut
| Logistisk vikt | 70 g |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | t25 |
| Bladlängd | 125 mm |
| Längd | 247 mm |
| Slutbehandling | fosfaterad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran