Referenser
Bahco:8501-28XF
Rubix:429758
EAN:7311518281946

Produktinformation : ELHANDSÅGKLINGA 250 MM - 8501-28XF
Circular saw blades with carbide teeth for precise and fast cutting of wood, for portable electric circular saws. Fine-toothed circular saw blades made of hardened cold-rolled steel. Expansion holes accommodate the expansion of the blade caused by heat buildup during cutting. XF= extra fine teeth for laminate and hardwoods. Available sizes 140mm to 400mm diameter.
Teknisk information
Attribut
| Logistisk vikt | 510 g |
|---|---|
| Längd | 250 mm |
| Typ | cirkelsågblad |
| Total längd | 250 mm |
| Antal tänder | 60 |
Att visa UNSPSC/ECL@SS/Customs
444,10 kr Ex moms
/ Styck
555,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
