Referenser
Bahco:701-1-250
Rubix:427288
EAN:7314153017871

Produktinformation : PRECISIONSSKRUVMEJSEL PH 1X250
Precision screwdrivers for Phillips screws. Handle: two-component grip. Rotating cap, so that the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph1 |
| Bladlängd | 250 mm |
| Längd | 337 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
507,60 kr Ex moms
/ 5 Styck
634,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
