Referenser
Bahco:701-0-200
Rubix:427285
EAN:7314153017857

Produktinformation : PRECISIONSSKRUVMEJSEL PH 0X200
Precision screwdrivers for Phillips screws. Handle: two-component grip. Rotating cap, so that the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph0 |
| Bladlängd | 200 mm |
| Längd | 287 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
419,20 kr Ex moms
/ 5 Styck
524,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
