Referenser
Bahco:700-4-250
Rubix:427283
EAN:7314153017819

Produktinformation : PRECISIONSSKRUVMEJSEL 4X250
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,8x4 mm |
| Bladlängd | 250 mm |
| Längd | 337 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
120,58 kr Ex moms
/ Styck
150,73 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
