Referenser
Bahco:700-2.5-50
Rubix:427276
EAN:7314153017741

Produktinformation : PRECISIONSSKRUVMEJSEL 2,5X50
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,4x2,5 mm |
| Bladlängd | 50 mm |
| Längd | 137 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
412,70 kr Ex moms
/ 5 Styck
515,88 kr Inkl moms
- Tillgängliga
