Referenser
Bahco:7805SM-23
Rubix:427615
EAN:7314153011435


Teknisk sammanfattning
| Fyrkantsadapter | 1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 23 mm |
| Längd | 82.6 mm |
Dokumenter
Produktinformation : HYLSA 1/2'' 6-KANT LÅNG 23 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Styrkor
1/2" Square Drive Deep Sockets with Metric Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 240 g |
|---|---|
| Fyrkantsadapter | 1/2' vierkant (aandrijving) '' |
| Diameter | 23 mm |
| Längd | 82.6 mm |
| Fyrkant | 24.3 mm |
| Slutbehandling | polerad |
| Vikt | 260 g |
Att visa UNSPSC/ECL@SS/Customs
232,88 kr Ex moms
/ Styck
291,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran