Referenser
Bahco:A7400DM-13
Rubix:430086
EAN:7314151820008

Dokumenter
Produktinformation : HYLSA 3/8'' 12-KANT 13 MM - A7400DM-13
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
3/8" Square Drive Sockets with Metric Bi-Hex Profile
Användningsområden
Applicable to nuts and bolts used in the aerospace industry
Teknisk information
Attribut
| Logistisk vikt | 24 g |
|---|---|
| Fyrkantsadapter | 3/8' '' |
| Diameter | 13 mm |
| Längd | 36 mm |
| Fyrkant | 17 mm |
| Slutbehandling | polerad |
| Vikt | 60 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran