Sexkanthylsa Bahco K9806M-105

BAHCO IMPACT SOCKET

Se teknisk information

Referenser

Bahco:K9806M-105
Rubix:423698
EAN:7314150131112
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2 vierkant (aandrijving) ''
Diameter105 mm
Längd190.5 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 105 MM


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt10940 g
Fyrkantsadapter1-1/2 vierkant (aandrijving) ''
Diameter105 mm
Längd190.5 mm
Fyrkant82.6 mm
Slutbehandlingfosfaterad
Vikt11820 g
9 762,29 kr Ex moms
/ Styck
12 202,86 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran