Referenser
Bahco:7400TORX-E18
Rubix:427359
EAN:7314153003102

Produktinformation : HYLSA 3/8'' TORX E18
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
3/8" Square Drive Sockets with TORX® Profile
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | e18 |
| Bladlängd | 12 mm |
| Längd | 31 mm |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
171,55 kr Ex moms
/ Styck
214,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
