Referenser
Wera:05009340001
Rubix:6041667
Tillverkare:05009340001
EAN:4013288108180

Dokumenter
Produktinformation : 355 SK PZ 0 x 60 mm, Screwdriver for Pozidriv screws - 05009340001 - WERA
High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Styrkor
Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade
Teknisk information
Attribut
| Avtryck | pozidriv |
|---|---|
| Avtryckstorlek | pz0 |
| Bladlängd | 60 mm |
| Längd | 141 mm |
Att visa UNSPSC/ECL@SS/Customs
118,85 kr Ex moms
/ Styck
148,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran