Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412901
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412901
Rubix:526423
Tillverkare:40412901

Dokumenter
Produktinformation : Radial Shaft Seal 35 X 48 X 7 / 0 mm Type AS 75 FKM 585
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 35 mm |
|---|---|
| Yttre diameter | 48 mm |
| Bredd | 7 mm |
| Material | fkm/fpm |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
1 616,90 kr Ex moms
/ Styck
2 021,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
