Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411287

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411287
Rubix:523617
Tillverkare:40411287
brand logo

Teknisk sammanfattning

Innerdiameter37 mm
Yttre diameter52 mm
Bredd8 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 37 X 52 X 8 / 7 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter37 mm
Yttre diameter52 mm
Bredd8 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran