Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411001

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411001
Rubix:523311
Tillverkare:40411001
brand logo

Teknisk sammanfattning

Innerdiameter28 mm
Yttre diameter42 mm
Bredd7 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 28 X 42 X 7 / 0 mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter28 mm
Yttre diameter42 mm
Bredd7 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
  • Tillgänglig – Leveransdatum på begäran