Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411779

Axeltätning B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411779
Rubix:524856
Tillverkare:B2 U3 38,00 56,00 10,00 902
brand logo

Teknisk sammanfattning

Innerdiameter38 mm
Yttre diameter56 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 38 X 56 X 10 / 7 mm Type C 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter38 mm
Yttre diameter56 mm
Bredd10 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran