Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412241
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412241
Rubix:525648
Tillverkare:40412241

Dokumenter
Produktinformation : Radial Shaft Seal 75 X 95 X 10 / 9.5 mm Type BS 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 75 mm |
|---|---|
| Yttre diameter | 95 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
1 439,80 kr Ex moms
/ Styck
1 799,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
