Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411513
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40411513
Rubix:524488
Tillverkare:40411513

Dokumenter
Produktinformation : Radial Shaft Seal 34 X 52 X 7 / 0 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 34 mm |
|---|---|
| Yttre diameter | 52 mm |
| Bredd | 7 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
825,47 kr Ex moms
/ Styck
1 031,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
