Referenser
Bosch:06017D0200
Rubix:6360195
Tillverkare:06017D0200
EAN:4059952576527



Dokumenter
Produktinformation : Angle Grinder GWS 17-125 - 06017D0200 - Bosch
With high power, overload capability, and improved dust protection by air inlets at the backside of the tool. Powerful 1,700 W motor and significantly small grip size Kick Back Control, Restart Protection, Vibration Control side handle for high user protection.
Teknisk information
Attribut
| Diskdiameter | 125 mm |
|---|---|
| Rotationshastighet | 11500 rpm |
| Vikt | 2.2 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 17 |
| Ingen lasthastighet | 11500 rpm |
| Motorns märkeffekt | 1700 W |
Att visa UNSPSC/ECL@SS/Customs
4 227,87 kr Ex moms
/ Styck
5 284,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
