Referenser
Bosch:06019N4301
Rubix:6464705
Tillverkare:06019N4301
EAN:4053423503333





Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 9000 rpm |
Dokumenter
Produktinformation : Vinkelsliper GWS 18V-11 PS SOLO L-BOXX - 06019N4301 - Bosch
The PRO GWS18V-11PS offers all-round user protection features including KickBack Control, Intelligent Brake System, Restart Protection and Paddle Switch. This high-performance cordless grinder delivers the equivalent of 1,100W corded power. It is extremely robust, ensuring a long service life. The PRO GWS18V-11PS is ergonomic and easy to use thanks to its long, slim hand grip plus its comfortable anti-vibration handle eases fatigue. It also has a keyless guard and a nut making operation simple and convenient. What’s more, you get enhanced flexibility as a range first with the ergonomic rotatable handle that makes both cutting and grinding more comfortable. The PRO GWS18V-11PS is for rebar, metal and sheet-metal cutting and metal grinding. It is optimised for high power performance Bosch batteries. The PRO GWS18V-11PS has a robust metal flange and 6-level speed selection.
Styrkor
•Superior ergonomics for comfortable cutting and grinding with a rotatable handle
All-round protection features with kickback, an intelligent brake system and paddle switch
High-performance with the equivalent of 1,100W corded power
Ergonomic and easy to use thanks to long, slim hand grip
Eases fatigue with comfortable anti-vibration handle
All-round protection features with kickback, an intelligent brake system and paddle switch
High-performance with the equivalent of 1,100W corded power
Ergonomic and easy to use thanks to long, slim hand grip
Eases fatigue with comfortable anti-vibration handle
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 9000 rpm |
| Vikt | 1.9 kg |
| Sladdlös | ja |
| Typ | angle grinder |
| Modell | gws18v-11ps |
| Ingen lasthastighet | 9000 rpm |
Att visa UNSPSC/ECL@SS/Customs
4 173,43 kr Ex moms
/ Styck
5 216,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran