Hylsadapter Förstorande Bahco K8964G
adapter 1 tum till 3/4 tum, maskinanvändbar
Se teknisk informationReferenser
Bahco:K8964G
Rubix:423545
EAN:7314151268268

Produktinformation : ADAPTER 1'' - 3/4''
DIN 3129, ISO 2725. Drive square: 1.1/2" DIN 3121, ISO 1174. Finish: phosphated. Material: high-alloy quality steel, ideal for impact applications. Fully through-drilled. For use with machines. Use a retaining spring for maximum safety. D2 = outside diameter of female side. Warning: applied force must be limited to the smallest drive.
Adaptor 1 inch to 3/4 inch, machinable
Teknisk information
Attribut
| Logistisk vikt | 640 g |
|---|---|
| Fyrkantsadapter | 1 1/2 '' |
| Diameter | 54 mm |
| Ingång kvadratisk | 1 '' |
| Slutbehandling | fosfaterad |
| Fyrkant | 25.4 mm |
| Längd | 75 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran