Referenser
3M:UU001606647
Rubix:6051583
Tillverkare:7000072920
Produktinformation : 3M™ VHB™ Tejp 5925F, 19 mm x 33 m - 592519
Dream, Design, Deliver with our 3M™ VHB™ Tape 5925. It is a black, 0.6 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.
Styrkor
Black, 0.6 mm, modified acrylic adhesive and very conformable acrylic foam core|| Black, 0.64 mm, modified acrylic adhesive and very conformable acrylic foam core;Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS|| Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS;Superior outdoor performance, UV and solvent resistance|| Superior outdoor performance, UV and solvent resistance;High aging resistance|| High aging resistance;Creates a permanent seal against water, moisture and more|| Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress|| High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up|| Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials|| Allows the use of thinner, lighter weight and dissimilar materials;Designed for indoor and outdoor use|| Thin bond lines
Användningsområden
Bond panel to frame;Bond stiffener to panel;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs;Bond electronic displays;Bond lens window to housing
Teknisk information
Attribut
| Material | acrylic foam |
|---|
Att visa UNSPSC/ECL@SS/Customs
5 947,36 kr Ex moms
/ 4 Styck
7 434,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
