Referenser
3M:47150BK
Rubix:6051636
Tillverkare:7000048401
EAN:0021200043062
Teknisk sammanfattning
| Bredd | 50 mm |
|---|---|
| Längd | 32.9 m |
| Material | rubber(adhesive), vinyl (backing) |
Dokumenter
Produktinformation : 3M™ Vinyltejp 471, Svart, 50 mm x 33 m - 47150SV
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
Styrkor
• Maintains its colour when exposed to abrasion, wear and many solvents
• Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Ideal for use on curved and irregular surfaces
• Easy to apply, excellent holding strength on many surfaces
• Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
• Available in a wide variety of vivid colours and sizes
Användningsområden
Paint Preparation Masking
Teknisk information
Attribut
| Paketerad vikt | 324 g |
|---|---|
| Bredd | 50 mm |
| Längd | 32.9 m |
| Material | rubber(adhesive), vinyl (backing) |
| Tjocklek | 0.14 mm |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
15 556,32 kr Ex moms
/ 24 Styck
19 445,40 kr Inkl moms
- Tillgängliga