Referenser
3M:7100370006
Rubix:6458062
Tillverkare:7100370006
EAN:00068060760746




Teknisk sammanfattning
| Bredd | 19 mm |
|---|---|
| Längd | 50 m |
| Material | pet (backing), modified acrylic (adhesive), poly coated kraft paper (primary liner) |
Dokumenter
Produktinformation : Dubbelhäftande tejp, GPT-020, Transparent, 19 mm x 50 m, 0.2 mm - 7100370006 - 3M
3M™ Double Coated Tape GPT-020 is a 200 micron (8 mil), versatile, double-coated, pressure-sensitive adhesive tape made with a clear polyester carrier and white PCK liner with a red 3M™ logo. Because of the conformability of the film, it bonds to a variety of high to low-surface energy materials, such as stainless steel, acrylic, polycarbonate, aluminum, and more. Thanks to the formulation, this high tack tape allows for high-temperature applications up to 149 °C (300 °F) in short-term operations and up to 93 °C (200 °F) for long-term use. 3M™ Double Coated Tape GPT-020 can be used for a wide range of indoor and outdoor applications in various industries, such as automotive, electronics, transportation, manufacturing, and many more. For your convenience, the product is offered in standard roll format with a size range of 9 mm to 1540 mm widths and 50 m long. Additionally, you can choose the 1540 mm width and 500 m long roll. Trust 3M™ Double Coated Tape GPT-020 for your next project.
3M™ Double Coated Tape GPT-020 is a 200 micron (8 mil), versatile, double-coated, pressure-sensitive adhesive tape made with a clear polyester carrier and white PCK liner with a red 3M™ logo. Because of the conformability of the film, it bonds to a variety of high to low-surface energy materials, such as stainless steel, acrylic, polycarbonate, aluminum, and more. Thanks to the formulation, this high tack tape allows for high-temperature applications up to 149 °C (300 °F) in short-term operations and up to 93 °C (200 °F) for long-term use. 3M™ Double Coated Tape GPT-020 can be used for a wide range of indoor and outdoor applications in various industries, such as automotive, electronics, transportation, manufacturing, and many more. For your convenience, the product is offered in standard roll format with a size range of 9 mm to 1540 mm widths and 50 m long. Additionally, you can choose the 1540 mm width and 500 m long roll. Trust 3M™ Double Coated Tape GPT-020 for your next project.
Styrkor
• FLEXIBLE AND STRONG: A a 200 micron (8 mil) thick double-coated tape with a white, 100 micron (3.9 mil) polycoated kraft (PCK - 58#) liner.
• HIGH INITIAL TACK: Made with a strong adhesive that sticks to high and low surface energy materials
• HANDLES HIGH TEMPERATURES: Suitable for short-term use at a temperature up to 149 °C (300 °F) or long-term use withstanding up to 93 °C (200 °F)
• MULTIPURPOSE: Works across many applications, including point-of-purchase displays, indoor and outdoor signage bonding, billboard mounting, furniture assembly, and more
• PRODUCT OPTIONS: Available in standard roll format with a size range of 9 mm to 1540 mm widths and 50 m long, as well as a 1540 mm width and 500 m long roll
Användningsområden
Assembling - Attaching - Bonding - High Strength Adhesion - High Tack Adhesion - Holding - Joining - Laminating - Mounting - Splicing - Tabbing
Teknisk information
Attribut
| Bredd | 19 mm |
|---|---|
| Längd | 50 m |
| Material | pet (backing), modified acrylic (adhesive), poly coated kraft paper (primary liner) |
| Tjocklek | 0.202 mm |
| Färg | färglös |
| Vrsta traku | penasti trak |
Att visa UNSPSC/ECL@SS/Customs
3 153,76 kr Ex moms
/ 16 Styck
3 942,20 kr Inkl moms
- Tillgängliga