Referenser
3M:7100343315
Rubix:6453362
Tillverkare:7100343315
EAN:068060758187

Teknisk sammanfattning
| Bredd | 25 mm |
|---|---|
| Längd | 33 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
Dokumenter
Produktinformation : VHB Tejp GPH-060GF, Grå, 25 mm x 33 m, 0,6 mm - 7100343315 - 3M
Designed to create durable and reliable bonds for high temperatures and multi material bonding.
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape GPH-060GF is designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
Styrkor
• Grey, 0.6 mm, acrylic adhesive with a conformable, acrylic foam core
• Excellent temperature resistance when bonding metal parts prior to heat cured paint processing
• Strong and durable bonds to a broad range of high-and medium surface-energy substrates like metal, aluminium, ABS, etc.
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Användningsområden
Alternatives to Rivetting or Welding || Metal Bonding || Mounting & Trim Attachment || Panel to Frame/Stiffner to Panel Assembly || Structural Bonding || Unión de materiales compuestos
Teknisk information
Attribut
| Bredd | 25 mm |
|---|---|
| Längd | 33 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
| Tjocklek | 0.6 mm |
| Färg | grå |
| Vrsta traku | penasti trak |
Att visa UNSPSC/ECL@SS/Customs
28 473,12 kr Ex moms
/ 48 Styck
35 591,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran