Tejp 3M 7100375366

3M™ VHB™ Tape 4930P

Se teknisk informationSe dokument

Referenser

3M:7100375366
Rubix:6459727
Tillverkare:7100375366
EAN:00068060761965
brand logo

Teknisk sammanfattning

Bredd19 mm
Längd33 m
Materialacrylic (adhesive)
Se alla caracteristics

Dokumenter

Produktinformation : VHB Tejp 4930P, 19 mm x 33 m - 7100375366 - 3M


Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, many composites and plastics, acrylic, polycarbonate, ABS and painted or sealed wood. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
3M™ VHB™ Tape 4930 replaces screws, rivets and studs to permanently adhere one substrate to another while spreading the stress load across the entire length of the joint. 3M™ VHB™ tape has general purpose adhesive on both sides of firm type foam. It is white, 0.6 mm thick and bonds to many high surface energy substrates.

Styrkor


• Fast and easy-to-use permanent bonding method provides high strength and long-term durability

• Pressure sensitive adhesive bonds on contact to provide immediate handling strength

• Virtually invisible fastening keeps surfaces smooth

• White, 0.6 mm, general purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.

• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

• High dynamic stress absorption reduces vibration and impact stress

• Creates a permanent seal against water, moisture and more

• Allows the use of thinner, lighter weight and dissimilar materials

Användningsområden

Alternatives to Rivetting or Welding || Metal Bonding || Mounting & Trim Attachment || Panel to Frame/Stiffner to Panel Assembly

Teknisk information


Attribut
Bredd19 mm
Längd33 m
Materialacrylic (adhesive)
Tjocklek0.6 mm
Färgvit
Vrsta trakupenasti trak
5 872,80 kr Ex moms
/ 4 Styck
7 341,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran