Pneumatisk slipmaskin 3M 28505
3M™ Random Orbital Sander Elite Series
Se teknisk informationSe dokumentReferenser
3M:28505
Rubix:436615
Tillverkare:7000032227
EAN:4046719630387

Teknisk sammanfattning
| Form av platån | rund |
|---|---|
| Ingen lasthastighet | 12000 rpm |
| Vikt | 0.644 kg |
Dokumenter
Produktinformation : 3M™ Elite Exenterslipmaskin för centralvakuumsystem, 2,5 mm slag, 75 mm, 1 st/fp, 28505
Use 3M™ Elite Central-Vacuum-Ready Random Orbital Sanders to optimise the performance of 3M abrasives. Our sanders are built with a powerful, precision balanced air-driven motor and durable lightweight aluminium housing which reduces fatigue.
These sanders can be connected to a central vacuum system or used with an external portable vacuum such as a shop vacuum. They have a threaded attachment feature that enables easy, secure attachment and detachment of a 1" external threaded vacuum hose (sold separately) to significantly reduce dust from the workpiece as well as the surrounding area.
A recessed lever platform eliminates pinch and pressure points on the operator's palm. Three grip sizes enable operator preference, the grip diameter on the tool is 2-3/4” with two additional grip sizes available (diameters of 2-1/2” and 3” sold separately). An extended curved wrist rest reduces stress on the wrist and hand while also providing additional leverage.
The rubber grip features 3M Gripping Material which increases operator control while absorbing vibration. The durable composite cover extends to the base to decrease vibration and prevent cracked housings. An internal muffler protects operator hearing and a convenient thumb controlled speed dial reduces unintended speed changes.
Our elite random orbital sanders optimise sanding and surface preparation on wood, metal, fibreglass, composite materials as well as many other substrates. Also known as dual action (D/A) palm sanders, these tools rotate the abrasive disc and disc pad in two simultaneous overlapping oval patterns. This means no single abrasive particle follows the same path twice, producing a random scratch and swirl-free finish ready for paint or varnish.
3M™ Elite Central-Vacuum-Ready Random Orbital Sanders deliver a professional performance with maximised dust extraction capabilities. Our vacuum-ready sanders help deliver a quality finish in high-production industrial environments where dust extraction is required.
Styrkor
Ideal for high production industrial environments where dust extraction is required;Increased comfort with ergonomic features such as curved wrist rest and recessed lever platform;Rubber grip with 3M Gripping Material improves operator control and reduces vibration;Pneumatic power exceeds the capability of standard electric sander giving hours of continual use;Aluminium body and durable composite cover reduce cracked housings and downtime;Produces a random scratch and swirl-free finish ready for paint or varnish
Användningsområden
Use to optimise sanding and surface preparation on wood, metal, fibreglass and composite materials as well as many other substrates
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 134x173x323 mm |
|---|---|
| Paketerad vikt | 1158 g |
| Form av platån | rund |
| Ingen lasthastighet | 12000 rpm |
| Vikt | 0.644 kg |
| Luftkonsumtion | 481 l/min |
| Motorns märkeffekt | 209 W |
Att visa UNSPSC/ECL@SS/Customs
5 455,91 kr Ex moms
/ Styck
6 819,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran