Referenser
3M:3591002
Rubix:6399348
Tillverkare:7100230836
EAN:3660570038536



Produktinformation : Protecta fallsikringsblokk, uthenting, kabel, 15,0 m, 3591002 - 7100230836 - 3M
Retractable rescue winch handle. Robust aluminium housing. Integrated carrying handle. Self-locking swivel carabiner with impact indicator. All-metal braking system with overspeed detection. Integrated energy absorption system. Rope reserve. Side cable exit with ergonomic handle. High-strength, corrosion-resistant components.
Styrkor
• Rotatable anchoring loop
• Aluminium or thermoplastic housing
• Compact and lightweight
• Upper swivel
• Available in various configurations, lanyard lengths and material types
• Quick-release locking system with speed sensor
• Stackable housing design
• 140 kg load capacity
• CE-certified to EN 360
Användningsområden
Demolition work - Electrical engineering - Cleaning
Teknisk information
Attribut
| Typ | automatic rescue cable winder |
|---|---|
| Längd | 15 m |
Att visa UNSPSC/ECL@SS/Customs
17 925,59 kr Ex moms
/ Styck
22 406,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran