Fallstopp 3M 3400881
3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Rescue Lanyards
Se teknisk informationReferenser
3M:3400881
Rubix:6399332
Tillverkare:7100239631
EAN:3660570033913

Produktinformation : DBI-SALA Sealed-Blok fallsikringsblokk nødhenting, kabel i rustfritt stå - 7100239631 - 3M
Critical components of the self-retracting rescue lanyard sealed against environmental influences; emergency rescue system available on certain models; robust construction; reliable energy dissipation system for fall protection; quick-acting locking system with speed detection; fitted with an integrated carrying handle for easier transport of the self-retracting lanyard to job sites; swivel self-locking carabiner with fall indicator; rotating loop for anchor connection; available in several configurations, lengths and material types; anti-rattle design: remains locked on rigid and non-rigid horizontal lifeline anchors; ingress protection rating IP 69K; fall indicator
Styrkor
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lanyard features a patented design that separates components such as the spring of the motor and the brake from foreign elements such as grease, moisture and dirt. It also features a patent-pending technology that reduces retraction speed and thereby limits the effects of a released rescue lanyard on the SRL and surrounding equipment. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lanyard has an IP 69K rating for protection against the ingress of dust, high temperatures and high-pressure water for use in extreme environmental conditions. These lanyards are available as a self-retracting rescue lanyard, self-retracting retrieval rescue lanyard and in an RSQ™ configuration.
Teknisk information
Attribut
| Typ | self-retracting lanyard for rescue retrieval |
|---|---|
| Längd | 15.24 m |
Att visa UNSPSC/ECL@SS/Customs
59 303,54 kr Ex moms
/ Styck
74 129,42 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran