Referenser
3M:3590650
Rubix:6399488
Tillverkare:7100188809
EAN:00840779178742

Teknisk sammanfattning
| Typ | 3m protecta fall arrest device rebel galvanised 25m 3590650 |
|---|
Produktinformation : Protecta fallsikringsblokk, kabel, 25,0 m, 3590650 - 7100188809 - 3M
Swivelling anchorage connector and karabiner hook; version with an aluminium or thermoplastic housing; compact, lightweight version; upper karabiner hook; available in several configurations, lanyard lengths and material types; quick-release locking system with speed detection; stackable housing design; load capacity 140 kg; CE-certified in accordance with EN360
Styrkor
The 3M™ Protecta® Self-retracting lanyard is durable and lightweight and offers an economical fall protection solution without compromising safety or performance. The 3M™ Protecta® Self-retracting lanyard is available in several lengths and materials and features a design that ensures a long service life. Developed with the user in mind, with a stackable housing design, with webbing or wire rope lanyard and an integrated swivelling anchorage point for added convenience and ease of handling. Available in the following configurations: self-retracting lanyard, personal self-retracting lanyard, self-retracting lanyard for Leading Edge and self-retracting rescue and recovery lanyard.
Teknisk information
Attribut
| Typ | 3m protecta fall arrest device rebel galvanised 25m 3590650 |
|---|---|
| Längd | 25 m |
Att visa UNSPSC/ECL@SS/Customs
14 033,42 kr Ex moms
/ Styck
17 541,78 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran