Referenser
3M:3590520
Rubix:6399492
Tillverkare:7100188801
EAN:00840779178674



Produktinformation : Protecta fallsikringsblokk, kabel, 6,00 m, 3590520 - 7100188801 - 3M
RebeL from protecta is a fall arrest solution that doesn't compromise on budget or safety, and offers workers increased mobility. these self-retracting fall arresters feature a lifeline that deploys and retracts automatically, allowing greater freedom of movement around the work area. a brake is triggered in the event of a fall, restraining the worker after just a few centimeters and limiting the stopping force. Rebel continues to set performance standards that go beyond compliance, while providing enormous cost-efficiency compared to competing models.140 kg capacity. Offset cable outlet. Double trunnions. Carabiner with fall indicator.
Styrkor
Automatic closing and locking for optimum safety. Lightweight, compact and durable. Limited risk of accidental opening (unwinding).
Användningsområden
Commercial buildings, Residential buildings, Industry and manufacturing, Roofing, Steel structures.
Teknisk information
Attribut
| Typ | rope-operated fall arresters |
|---|---|
| Längd | 6 m |
Att visa UNSPSC/ECL@SS/Customs
7 883,74 kr Ex moms
/ Styck
9 854,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran