Referenser
3M:3747Q
Rubix:436738
Tillverkare:7000000877
EAN:50021200825618
Dokumenter
Produktinformation : 3M™ Scotch-Weld™ Smältlim 3747 Q, Ljus bärnsten, 5 kg/fp
Efficiently bond a wide variety of substrates, across many different applications using 3M™ Hot Melt Adhesive 3747. We’ve designed the 100% solids hot melt adhesive with moderate heat resistance. It gives a strong bond that can withstand high temperatures, without lifting or deforming.
Our hot melt adhesive has the added advantage of being virtually invisible, unlike fasteners or sealing tapes. It has a quick work life for faster assemblies and production times. No need for clamps, fixturing or additional drying time.
Use our adhesive for a wide range of applications and industries, such as assembly, attaching, securing, repairing, potting, wire tacking, sealing and gluing.
3M™ Hot Melt Adhesive 3747 provides a tough, reliable bond for a wide variety of applications. Formulated to have moderate heat resistance, our Hot Melt Adhesive 3747 offers you a bond that can withstand elevated temperatures without lifting or deformation, delivering long-term durability and exceptional performance.
Styrkor
Get high strength durable bonding that can withstand elevated temperatures;100% solids adhesive that delivers strong, tough bonds;Adheres to a wide variety of substrates to provide solutions for many applications;Flexible adhesive for ease of application and positioning;No need for clamps, fixturing or additional drying time
Användningsområden
Bond a wide variety of substrates in a range of applications and industries
Teknisk information
Attribut
| Färg | rjav |
|---|
Att visa UNSPSC/ECL@SS/Customs
4 586,94 kr Ex moms
/ Styck
5 733,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran