Stötskyddskeps 3M 2021874

3M™ First Base™ 3 Bump Caps

Se teknisk informationSe dokument

Referenser

3M:2021874
Rubix:6399890
Tillverkare:7100217846
EAN:04054596712690
brand logo

Teknisk sammanfattning

Färgorange
Visirets storlek5.5 cm

Dokumenter

Produktinformation : First Base 3 Caps med brem 2021874, klassisk, høy synlighet, oransje, re - 7100217846 - 3M


Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.

Styrkor

Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range

Användningsområden

Light industry, general manufacturing

Teknisk information


Attribut
Färgorange
Visirets storlek5.5 cm
292,48 kr Ex moms
/ Styck
365,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Färg

Visirets storlek