Referenser
Uvex:9794301
Rubix:6378707
Tillverkare:9794301
EAN:4031101417936

Produktinformation : bump cap -armadillo-, short peak - 9794301 - UVEX
The Uvex bump caps feature a modern design and high quality materials. The 100% cotton outer layer combined with a honeycomb mesh fabric for ventilation. The articulated shell is made of ABS plastic. Head protection is ensured by an absorbent honeycomb mesh fabric with foam to absorb any impacts and absorbent fibre pad for improved comfort. The cap can be adapted to all head sizes thanks to the adjustment system. The cap's shape also enables earmuffs to be worn comfortably.
Styrkor
Bump cap with 100% cotton covering and honeycomb mesh fabric (excellent ventilation). Ergonomic, sporty design. Reflective edges and piping. Highly innovative, tough and articulated, a protective shell made of ABS plastic for improved comfort and excellent breathability. Its shape allows for comfortable wearing of hearing protection.
Användningsområden
This cap complies with standard EN 812; it may not be used in work areas requiring safety helmets to be worn, in compliance with standard EN 397.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 230x190x150 mm |
|---|---|
| Färg | antracit |
| Visirets storlek | 4 cm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga