Referenser
3M:2014300
Rubix:6399915
Tillverkare:7100206559
EAN:4054596719170
Dokumenter
Produktinformation : First Base + Caps med brem 2014300, grå, redusert brem, 55 mm - 7100206559 - 3M
Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colours.
3M™ First Base™ + Bump Cap is designed to provide limited head protection from bumps and minor lacerations to the head from stationary objects. Thanks to the patented flexible shell design manufactured from durable ABS plastic the 3M™ First Base + bump cap provides industrial bump protection to EN812.
Styrkor
Provides industrial bump protection to EN812;Flexible shell made with ABS plastic, can be removed for cleaning;Airflow channels for ventilation;Absorbent terry toweling sweatband;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Optional logo customization areas;Available in different peak lengths for a variety of applications;Adjustable elastic strap for a personal fit;Belt clip accessory available
Användningsområden
Light industry, general manufacturing
Teknisk information
Attribut
| Färg | grå |
|---|---|
| Visirets storlek | 5.5 cm |
Att visa UNSPSC/ECL@SS/Customs
225,07 kr Ex moms
/ Styck
281,34 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran