Stötskyddskeps 3M 2030606

3M™ First Base™ 3 Bump Caps

Se teknisk informationSe dokument

Referenser

3M:2030606
Rubix:6399879
Tillverkare:7100217863
EAN:04054596715516
brand logo

Teknisk sammanfattning

Färggrå
Visirets storlek2.5 cm

Dokumenter

Produktinformation : First Base 3 Caps med brem 2030606, klassisk, grå, mikrobrem, 25 mm - 7100217863 - 3M


Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.

Styrkor

Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range

Användningsområden

Light industry, general manufacturing

Teknisk information


Attribut
Färggrå
Visirets storlek2.5 cm
259,99 kr Ex moms
/ Styck
324,99 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Färg

Visirets storlek