Skruvmejsel Wera 05138265001

367 TORX® BO Screwdriver

Se teknisk information

Referenser

Wera:05138265001
Rubix:6041436
EAN:4013288025913
brand logo

Produktinformation : 367 TX BO 30 x 115 mm, Screwdriver for TORX screws with bore hole - 05138265001 - WERA


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Styrkor

Screwdrivers for recessed TORX® screws with safety pin
For TORX® socket screws with safety pin
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
The wera black point tip offers an exact fit and optimum corrosion protection

Teknisk information


Attribut
182,16 kr Ex moms
/ Styck
227,70 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran