Avdragshylsa AKN from MECALINE AOH24148-AKN

WITHDRAWAL SLEEVES

Se teknisk informationSe dokument

Referenser

AKN from MECALINE:AOH24148-AKN
Rubix:6346980
Tillverkare:890594
EAN:4055953012125
brand logo

Teknisk sammanfattning

Innerdiameter220 mm
Utvändig gängatr 260x4
Bredd180 mm
Se alla caracteristics

Dokumenter

Produktinformation : WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24148


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner diameter

Teknisk information


Attribut
Innerdiameter220 mm
Utvändig gängatr 260x4
Bredd180 mm
Yttre diameter240 mm
Serieraoh241
Materialsteel
Vikt13 kg
79 616,57 kr Ex moms
/ Styck
99 520,71 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran