Referenser
3M:7000116704
Rubix:6345802
Tillverkare:7000116704
EAN:5900422003564




Dokumenter
Produktinformation : 3m™ Primerspray För Plast, 05917tf, 200 Ml, 12 St/fp - 5917 - 3M
3M™ Weld-Thru II is a convenient aerosol coating designed to prevent corrosion between welded metal surfaces. Featuring a zinc base that draws corrosion away from bare metals, it helps prevent costly comebacks due to corrosion at welds. Spray coating applies fast, resists weld spatter common to some weldable primers and dries in as little as 5 minutes, increasing shop efficiency and productivity. 3M™ Weld-Thru II:May be used with 3M™ Cavity Wax Plus 08852 and 3M™ Cavity Wax Plus Applicator Wand Kit 08851Keeping Bonds Strong By preventing corrosion between welded auto body panels, our 3M™ Weld-Thru II promotes stronger business between your shop and your customers. This coating protects against corrosion untreated bare metal substrates (PDF, 155 Kb) — its zinc base uses the concept of bimetallic corrosion to keep metal parts from degrading. Welds stay strong, parts and panels don't corrode and you keep comebacks to a minimum. Tough on Corrosion, Easy for Welding:3M™ Weld-Thru II (PDF, 42 Kb) also helps keep collision repair shops operating efficiently. Its convenient aerosol can makes it fast and easy to apply, and features an actuator tip that resists plugging even after repeated use. The coating dries in as little as 15 minutes when using a resistance spot welder and as little as 5 minutes for MIG welding, helping technicians work faster and maximizing throughput. The formula also resists weld spatter than can cause burns to technicians or shop equipment. 3M™ Weld-Thru II can also be easily used on non-weld metal surfaces with 3M™ Cavity Wax Plus 08852 and 3M™ Cavity Wax Plus Applicator Wand Kit. Applying Better Science to Collision Repair:Our 3M™ Weld-Thru II coating is another example of 3M Science. Applied to Life™. It uses the science behind bimetallic, or contact, corrosion to draw rust and other corrosive effects away from untreated bare metal — keeping the bonds strong at the welds, and keep the bonds strong between your customers and your collision repair business.
Styrkor
•Protect bare metal panels and parts from corrosion after welding
Get a fast drying product before MIG welding for efficient work
Convenient aerosol spray application
Superior coverage
Easy to weld through without altering welder settings
Get a fast drying product before MIG welding for efficient work
Convenient aerosol spray application
Superior coverage
Easy to weld through without altering welder settings
Användningsområden
Apply to metal surfaces prior to welding
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 179x52x52 mm |
|---|---|
| Paketerad vikt | 224 g |
| Kapacitet | 377 ml |
| Färg | grå |
Att visa UNSPSC/ECL@SS/Customs
227,25 kr Ex moms
/ Styck
284,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran