Primer 3M 3901

3M™ Scotch-Weld™ Primer for Metals Based on Synthetic Resins 3901

Se teknisk information

Referenser

3M:3901
Rubix:436684
Tillverkare:7000000907
EAN:0021200210877
brand logo

Teknisk sammanfattning

Kapacitet236.5 ml
Se alla caracteristics

Produktinformation : 3M™ Scotch-Weld™ Metallprimer 3901 Röd 0,23 l


3M™ Scotch-Weld™ Primer for Metals 3901 is an adhesion promoter compatible with 3M™ Scotch-Weld™ structural adhesives. The product improves adhesion to metals and glass. Its additional features include improved corrosion protection.
Insures complete wetting of film adhesive to adherend surfaces. Simplifies production scheduling by protecting the cleaned surfaces until the bonding operations can be completed. Imparts improved corrosion protection to metal.

Styrkor


• Improves the resistance of epoxy resin- and polyurethane-based structural adhesives to environmental influences
• Good adhesion and wetting properties for long-lasting performance
• Protection for cleaned surfaces until completion of the bonding process
• Complete wetting of the bonding surfaces possible
• Easy application – air drying in 60 minutes

Teknisk information


Attribut
Paketerad vikt243,458 g
Kapacitet236.5 ml
Färgröd
Max temperatur22 °C
Min. temperatur16 °C
Viskositet5 mPa s
11 363,52 kr Ex moms
/ 12 Styck
14 204,40 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran