Referenser
Loctite:5203
Rubix:6013721
EAN:5010266267517

Dokumenter
Produktinformation : LOCTITE 5203 BO 50ML SFDN
Low strength gasketing product for machined metal flanges where easy disassembly is vital. LOCTITE® 5203 is a gasketing product that is ideal where very low strength is of paramount importance (ease of disassembly). Designed for use with machined, rigid metal flanges, the product demonstrates a fixture time of 10 minutes (steel) and 20 minutes (aluminum). It cures anaerobically and is suitable for small gaps.
Styrkor
•Very low strength for ease of disassembly|•Designed for machined metal flanges|•Seals close fitting joints|•Reduced migration of liquid after application
Teknisk information
Attribut
| Kapacitet | 50 ml |
|---|---|
| Färg | röd |
| Typ | akryl |
| Min. temperatur | 8 °C |
| Max temperatur | 21 °C |
Att visa UNSPSC/ECL@SS/Customs
5 395,44 kr Ex moms
/ 12 Styck
6 744,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran