Referenser
Dichtomatik:49383759
Rubix:206032
Tillverkare:49383759

Produktinformation : Rotary Shaft Seal WAS 35 X 42 X 8 / mm 70 NBR NB70C401
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 35 mm |
|---|---|
| Yttre diameter | 42 mm |
| Bredd | 8 mm |
| Material | nbr |
| Monteringsform | infälld metallarmaturtätning med fjäder och dammläpp |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran