Referenser
Optibelt:3230V 585
Rubix:193875
Tillverkare:1838718
EAN:4014486197648




Produktinformation : 3230V 585 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 1362 g |
|---|---|
| Profil | 3230v |
| Indikativ längd | 58.5 '' |
| Höjd | 13 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 7.3 mm |
Att visa UNSPSC/ECL@SS/Customs
2 522,27 kr Ex moms
/ Styck
3 152,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
