Referenser
Optibelt:4036V 541
Rubix:193889
Tillverkare:1537495
EAN:4014486199710




Produktinformation : 4036V 541 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 1561 g |
|---|---|
| Profil | 4036v |
| Indikativ längd | 54.1 '' |
| Höjd | 18 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 9.6 mm |
Att visa UNSPSC/ECL@SS/Customs
3 924,03 kr Ex moms
/ Styck
4 905,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
