Referenser
Optibelt:1422V 440
Rubix:193763
Tillverkare:1716516
EAN:4014486192094




Produktinformation : 1422V 440 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 194 g |
|---|---|
| Profil | 1422v |
| Indikativ längd | 44 '' |
| Höjd | 18 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 9.6 mm |
Att visa UNSPSC/ECL@SS/Customs
1 131,52 kr Ex moms
/ Styck
1 414,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
